Shop All Conduit Clamps & Hangers
Eaton B-Line
Conduit Clip, Steel, Zinc Phosphate
Mfr # BG-24-U-2-4
Zoro # G0318911
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Material Steel
- Nominal Conduit/Pipe 1-1/2"
- For Use With Beams
- Finish Zinc Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # BG-24-U-2-4
- Zoro # G0318911
- UPC # 78101118680
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Size | Conduit size: 1.25 inch |
Overall Length | 1 in |
Overall Height | 1 in |
Compatible Nominal Conduit/Pipe Size | 1 1/2 in |
Compatible Pipe Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Width | 1 in |
Product Height | 1 in |
Mounting dimensions - min | 0.125 |
Product Length/Depth | 1 in |
Mounting dimensions - max | 0.25 |
Product Width | 1 in |
Description
Beam Clip with Conduit & Pipe Hanger, Hammer-On, Flange Thickness 1/8 in to 1/4 in, Load Capacity 75 lb, Compatible Pipe Size 1 1/2 in, Steel, Finish Zinc Plated, Black, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type IMC, RMC, Compatible Nominal Conduit/Pipe Size 1 1/2 in, Rotates 360 Degrees , For Use With Beams, Horizontal, Mounting Type Flange, Series Eaton B-Line, UL/CUL, Conduit and Cable Hangers, Weight 0.11 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011334)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 100' Length, 0.0508" Diameter, Natural (16BCW100)
- CAMPBELL CHAIN & FITTINGS Cable Ferrules-Stop 3/16 (B7675344/B7675444)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (GLAA20A2B)
- EATON B-LINE Wire Rope Clamp, F/1/8&3/16 In Wire Rope (BKC200-1)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-32-4W)
- EATON B-LINE Wire Rope, 3/16 In Rope Diameter, 250Ft (BKW188)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-2-4)
- EATON B-LINE Conduit Clamp, 1 In EMT, Silver (B1516)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXS-1519)
- TOLCO Swivel Sway Brace Type 2, Size 6-8 In. (800)
- Eaton B-Line Conduit Clamps & Hangers