Shop All Conduit Clamps & Hangers
Eaton B-Line
Conduit Clip, Steel, Zinc Phosphate
Mfr # BG-20-U-2-4
Zoro # G1122852
original price:
$3.75
14% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Material Steel
- Nominal Conduit/Pipe 1-1/4"
- For Use With Beams
- Finish Zinc Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # BG-20-U-2-4
- Zoro # G1122852
- UPC # 78101118680
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Size | Conduit size: 1.25 inch |
Overall Length | 1 in |
Compatible Conduit Trade Size | 1 1/4 in |
Compatible Pipe Size | 1 1/4 in |
Overall Width | 1 in |
Compatible Nominal Conduit/Pipe Size | 1 1/4 in |
Overall Height | 1 in |
Product Width | 1 in |
Product Height | 1 in |
Mounting dimensions - min | 0.125 |
Mounting dimensions - max | 0.25 |
Product Length/Depth | 1 in |
Description
Beam Clip with Conduit & Pipe Hanger, Hammer-On, Flange Thickness 1/8 in to 1/4 in, Load Capacity 75 lb, Compatible Pipe Size 1 1/4 in, Steel, Finish Zinc Plated, Black, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type IMC, RMC, Compatible Nominal Conduit/Pipe Size 1 1/4 in, Rotates 360 Degrees , For Use With Beams, Horizontal, Mounting Type Flange, Series Eaton B-Line, UL/CUL, Conduit and Cable Hangers, Weight 0.11 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Mounting Set, For Use With O5 Sensors (E21083)
- APC UPS Battery, Mfr. No. BR1000, 24V DC, Detachable Cable (RBC32)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK20 (P6-14R-E)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 12.00x10 (A12108DL)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BE-5-8)
- EATON B-LINE Clip, F/9/16 and 15/16 In T-Bars (BA1-95)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-16-E-2-4)
- EATON B-LINE Cable Stud Clip, Steel, Zinc Phosphate (BX9)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-5-8)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BF3)
- KMC Cable Clamp, 2" dia., 1" W, PK10 (COV3317Z1)
- Eaton B-Line Conduit Clamps & Hangers