Shop All Conduit Clamps & Hangers
Eaton B-Line
Conduit Clip, Steel, Zinc Phosphate
Mfr # BG-20-E-2-4
Zoro # G1465737
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Material Steel
- Nominal Conduit/Pipe 1-1/4"
- For Use With Beams
- Finish Zinc Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # BG-20-E-2-4
- Zoro # G1465737
- UPC # 78101118660
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 1 in |
Compatible Conduit Trade Size | 1 1/4 in |
Compatible Nominal Conduit/Pipe Size | 1 1/4 in |
Overall Width | 1 in |
Compatible Pipe Size | 1 1/4 in |
Overall Height | 1 in |
Product Height | 1 in |
Mounting dimensions - min | 0.13 |
Product Length/Depth | 1 in |
Product Width | 1 in |
Mounting dimensions - max | 0.25 |
Description
Beam Clip with Conduit & Pipe Hanger, Hammer-On, Flange Thickness 1/8 in to 1/4 in, Load Capacity 25 lb, Compatible Pipe Size 1 1/4 in, Steel, Finish Zinc Plated, Black, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type IMC, RMC, Compatible Nominal Conduit/Pipe Size 1 1/4 in, Rotates 360 Degrees , For Use With Beams, Horizontal, Mounting Type Hammer On, Series Eaton B-Line, UL/CUL, Conduit and Cable Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, Handy, 1 Gang, Galvanized Zinc, 1-7/8 in D, 2 in W, 4 in L, 13 cu in Capacity (660)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, PNP, 508mm, 12 to 24VDC (VM1PNOQ)
- BRYANT Straight Blade Male Plug, Commercial/Industrial, Internal Grounding, 15A, 125V, 5-15P, Black (5965B)
- SCHNEIDER ELECTRIC Cvr/Xb6A & Xb6C 65168023 (ZB6YA001)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-E-5-8)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BE-1-2)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BF3)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BG-6-U-5-8)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXM-1214)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-E-2-4)
- PRIMELINE TOOLS 1/16 in. Galvanized Cable Clamp (2 Pack) (GD 12251)
- Eaton B-Line Conduit Clamps & Hangers