Shop All Conduit Clamps & Hangers
Eaton B-Line
Conduit Clip, Steel, Zinc Phosphate
Mfr # BG-16-U-5-8
Zoro # G3284452
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Material Steel
- Nominal Conduit/Pipe 1"
- For Use With Beams
- Finish Zinc Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # BG-16-U-5-8
- Zoro # G3284452
- UPC # 78101118630
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Size | Conduit size: 1 inch |
Overall Length | 1 in |
Compatible Nominal Conduit/Pipe Size | 1 in |
Overall Width | 1 in |
Compatible Pipe Size | 1 in |
Overall Height | 1 in |
Compatible Conduit Trade Size | 1 in |
Product Width | 1 in |
Product Length/Depth | 1 in |
Mounting dimensions - max | 0.5 |
Product Height | 1 in |
Mounting dimensions - min | 0.31 |
Description
Beam Clip with Conduit & Pipe Hanger, Hammer-On, Flange Thickness 5/16 in to 1/2 in, Load Capacity 75 lb, Compatible Pipe Size 1 in, Steel, Finish Zinc Plated, Black, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, Compatible Conduit Trade Size 1 in, Compatible Conduit Type EMT, RMC, Compatible Nominal Conduit/Pipe Size 1 in, Rotates 360 Degrees , For Use With Beams, Horizontal, Mounting Type Flange, Series Eaton B-Line, UL/CUL, Conduit and Cable Hangers, Weight 0.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA 15 Watt Series / 24 VDC / 0.63 Amp Industrial Single Output DIN Rail Power Supply (HDR-15-24)
- CAROL Hookup Wire, CSA TEW, UL 1015, 20 AWG, 100 ft, Red, PVC Insulation (C2102A.12.03)
- CITEL Surge Protector, 95V, 2 (DS240S-95DC)
- KABLE KONTROL PVC Floor Cord Cover Kit - 6' Long - Tan (WC315)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BF3)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-5-8)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXM-1519)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXM-1214)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-24-U-2-4)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BX4M)
- GARDNER BENDER Cable Organizer, 1/4 In, Red (CW-T1RR50)
- Eaton B-Line Conduit Clamps & Hangers