Shop All Conduit Clamps & Hangers
Eaton B-Line
Conduit Clip, Steel, Zinc Phosphate
Mfr # BG-16-B5
Zoro # G1027381
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Material Steel
- Nominal Conduit/Pipe 1"
- For Use With Stud Attachment
- Finish Zinc Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton B-Line
- MFR # BG-16-B5
- Zoro # G1027381
- UPC # 78101118560
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Size | Conduit size: 1 inch EMT/Rigid |
Overall Length | 1 in |
Compatible Nominal Conduit/Pipe Size | 1 in |
Overall Height | 1 in |
Compatible Pipe Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Overall Width | 1 in |
Product Length/Depth | 1 in |
Product Width | 1 in |
Product Height | 1 in |
Description
Wall Stud Conduit & Cable Clip, Flange Thickness 3/32 in to 9/64 in, Compatible Pipe Size 1 in, Steel, Finish Zinc Plated, Black, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, Compatible Conduit Trade Size 1 in, Compatible Conduit Type EMT, Compatible Nominal Conduit/Pipe Size 1 in, Conduit to Stud Attachment, For Use With Stud Attachment, Includes Conduit Clips, Mounting Location Wall, Mounting Type Snap On, Series Eaton B-Line, UL/CUL, Conduit and Cable Hangers, Weight 0.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 11-in 75-lb, Black UV Resistant, (1000PK) Standard Nylon Tie (220163)
- CANTEX Schedule 80 Conduit, 3 In., 10 ft. L, PVC (A53DA12)
- MULBERRY Number of Gangs: 3 Cold-Rolled Steel, Smooth Semi-Gloss Finish, Ivory (84443)
- OMRON SOCKET (PYF08A-N)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BG-6-U-5-8)
- EATON B-LINE Wire Rope Clamp, F/1/8&3/16 In Wire Rope (BKC200-1)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-9-12)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-32-4W)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1400)
- EATON B-LINE Box and Conduit Hanger, Steel (BG812-S18)
- NVENT CADDY Cable Flange Clip, Spring Steel (6M24)
- Eaton B-Line Conduit Clamps & Hangers