Shop All Conduit Clamps & Hangers
Eaton B-Line
Conduit Clamp, 3/4 In EMT, Silver
Mfr # B1512S
Zoro # G3283104
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Steel
- Nominal Conduit/Pipe 3/4"
- For Use With 1-5/8" Strut Channels, Conduit, MC/AC Cables
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # B1512S
- Zoro # G3283104
- UPC # 78101163168
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1" |
Length | 2" |
Depth | 1 1/2 in |
Thread Size | 1/4"-20 |
Conduit Size | 3/4 in |
Overall Length | 2 in |
Length (Straight Wireway) | 2 in |
Overall Depth | 1 1/2 in |
Strut Trade Size | 3/4 in |
For Strut Channel Size | 1 5/8 in |
Overall Width | 1 in |
Product Length/Depth | 1 in |
Product Height | 1 in |
Cable diameter - max | .84 in |
Size | Conduit size EMT: 0.75 inch, rigid: 0.5 inch |
Product Width | 1 in |
Cable diameter - min | .5 in |
Description
Strut Mounting Bracket, For Use With 1 5/8 in Strut Channels, Conduit, MC/AC Cables, Overall Length 2 in, Overall Depth 1 1/2 in, Overall Width 1 in, Thickness 1/2 in, Weight 0.09 lb, Steel, Finish Galvanized, Color Silver, Strut Trade Size 3/4 in, Load Capacity 200 lb, Thread Size 1/4 in-20, Cable Range 0.500 in to 0.840 in, For Strut Channel Size 1 5/8 in, Includes Bolt, Saddle, B-Line, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB AF26-30-00-11, AF26 3P CONTR, 24-60VAC, 20-60VD (AF26-30-00-11)
- OMRON Limit Switch, Plunger, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1631)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 33 AWG, 1.0 Lbs, 6352' Length, 0.0077" Diameter, Natural (33SNSP)
- MERSEN Fuse Clip, American Glass Fuse Class, 15A Max. Amps, 600V AC Max. Volts, 15A Amp Range (SDC6)
- EATON B-LINE Conduit Clamp, 1-1/4 In EMT, Silver (B1520S)
- EATON B-LINE Conduit Clamp, 1 In EMT, Silver (B1516)
- EATON B-LINE Grid Wire Clamp, Steel, Zinc Plated (BM5)
- EATON B-LINE Conduit Clamp, 1-1/4 In EMT, Silver (B1520)
- EATON B-LINE Bridle Ring, Steel, Size 3/4" (BR-12-T)
- EATON B-LINE Angle Bracket, Steel, 0.3 In. H (BH7)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1410)
- Eaton B-Line Conduit Clamps & Hangers