Shop All Conduit Clamps & Hangers
Eaton B-Line
Conduit Clamp, 2-1/2 In, Silver
Mfr # B1540S
Zoro # G2983626
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Steel
- Nominal Conduit/Pipe 2-1/2"
- For Use With 1-5/8" Strut Channels, Conduit, MC/AC Cables
- Finish Pre-Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton B-Line
- MFR # B1540S
- Zoro # G2983626
- UPC # 78101163199
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 3 1/4" |
Length | 4-1/8" |
Conduit Size | 2 1/2 in |
Depth | 3/4 in |
Thread Size | 1/4"-20 |
Overall Length | 4 1/8 in |
Length (Straight Wireway) | 4 1/8 in |
Strut Trade Size | 2 1/2 in |
Overall Depth | 3/4 in |
Overall Width | 3 1/4 in |
For Strut Channel Size | 1 5/8 in |
Product Height | 1 in |
Cable diameter - max | 2.875 in |
Size | Conduit size EMT: 2.5 inch, rigid: 2.5 inch |
Product Width | 1 in |
Product Length/Depth | 1 in |
Cable diameter - min | 2.625 in |
Description
Strut Mounting Bracket, For Use With 1 5/8 in Strut Channels, Conduit, MC/AC Cables, Overall Length 4 1/8 in, Overall Depth 3/4 in, Overall Width 3 1/4 in, Thickness 3/32 in, Weight 0.26 lb, Steel, Finish Galvanized, Color Silver, Strut Trade Size 2 1/2 in, Load Capacity 400 lb, Thread Size 1/4 in-20, Cable Range 2.625 in to 2.875 in, For Strut Channel Size 1 5/8 in, Includes Bolt, Saddle, B-Line, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (PV10-14R-L)
- VESTIL Beam Clamp Horizontal Lift Style, 6K lb. (BC-6)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (RXM2AB2BD)
- POWER FIRST Surge Protector Outlet Strip, Yellow (52NY62)
- EATON B-LINE Conduit Clamp, 3 In, Silver (B1548S)
- EATON B-LINE Conduit Hanger, Steel, Zinc Phosphate (BW-20)
- EATON B-LINE Angle Bracket, Steel, 0.3 In. H (BH7)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-9-12)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-32-4T)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-E-2-4)
- ABB Thomas & Betts/Carlon 3/4X10 Nm Flex Conduit 12007-UPC (8201121)
- Eaton B-Line Conduit Clamps & Hangers