Shop All Conduit Clamps & Hangers
Eaton B-Line
Conduit Clamp, 1/2 In EMT, Silver
Mfr # B1508S
Zoro # G1601065
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Steel
- Nominal Conduit/Pipe 1/2"
- For Use With 1-5/8" Strut Channels, Conduit, MC/AC Cables
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # B1508S
- Zoro # G1601065
- UPC # 78101163164
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1" |
Length | 1-3/4" |
Thread Size | 1/4"-20 |
Depth | 1 1/2 in |
Conduit Size | 1/2 in |
Overall Length | 1 3/4 in |
Length (Straight Wireway) | 1 3/4 in |
Overall Depth | 1 1/2 in |
For Strut Channel Size | 1 5/8 in |
Strut Trade Size | 1/2 in |
Overall Width | 1 in |
Cable diameter - max | .68 in |
Size | Conduit size EMT: 0.5 inch |
Product Width | 1 in |
Product Height | 1 in |
Product Length/Depth | 1 in |
Cable diameter - min | .25 in |
Description
Strut Mounting Bracket, For Use With 1 5/8 in Strut Channels, Conduit, MC/AC Cables, Overall Length 1 3/4 in, Overall Depth 1 1/2 in, Overall Width 1 in, Thickness 1/2 in, Weight 0.09 lb, Steel, Finish Galvanized, Color Silver, Strut Trade Size 1/2 in, Load Capacity 200 lb, Thread Size 1/4 in-20, Cable Range 0.250 in to 0.680 in, For Strut Channel Size 1 5/8 in, Includes Bolt, Saddle, B-Line, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20306)
- NVENT HOFFMAN Panels, Fits 122x120mm, Steel (Q1212PD)
- WHITE-RODGERS Contactor (586-320111)
- HUBBELL HBL2410ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 20A, 125/250V, L14-20R, Black (HBL2410ST)
- EATON B-LINE Conduit Clamp, 3/4 In EMT, Silver (B1512)
- EATON B-LINE Conduit and Cable Hanger, Steel (BW-8)
- EATON B-LINE Conduit Clamp, 1 In EMT, Silver (B1516S)
- EATON B-LINE Wire Rope, 1/16 In Rope Diameter, 500Ft (BKW063)
- EATON B-LINE Conduit Clamp, 2-1/2 In, Silver (B1540S)
- EATON B-LINE Conduit Clamp, 3/4 In EMT, Silver (B1512S)
- CANTEX Two Hole Conduit Strap, PVC, 5.6 In. L (5133739)
- Eaton B-Line Conduit Clamps & Hangers