Shop All Conduit Clamps & Hangers
Eaton B-Line
Conduit Clamp, 1-1/2 In EMT, Silver
Mfr # B1524S
Zoro # G2325671
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Steel
- Nominal Conduit/Pipe 1-1/2"
- For Use With 1-5/8" Strut Channels, Conduit, MC/AC Cables
- Finish Pre-Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # B1524S
- Zoro # G2325671
- UPC # 78101163182
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2" |
Length | 3" |
Conduit Size | 1 1/2 in |
Thread Size | 1/4"-20 |
Depth | 1 1/2 in |
Overall Length | 3 in |
Length (Straight Wireway) | 3 in |
Overall Width | 2 in |
Overall Depth | 1 1/2 in |
For Strut Channel Size | 1 5/8 in |
Strut Trade Size | 1 1/2 in |
Product Width | 1 in |
Product Length/Depth | 1 in |
Cable diameter - min | 1.375 in |
Size | Conduit size EMT: 1.5 inch, rigid: 1.25 inch |
Product Height | 1 in |
Cable diameter - max | 1.66 in |
Description
Strut Mounting Bracket, For Use With 1 5/8 in Strut Channels, Conduit, MC/AC Cables, Overall Length 3 in, Overall Depth 1 1/2 in, Overall Width 2 in, Thickness 3/32 in, Weight 0.17 lb, Steel, Finish Galvanized, Color Silver, Strut Trade Size 1 1/2 in, Load Capacity 400 lb, Thread Size 1/4 in-20, Cable Range 1.375 in to 1.660 in, For Strut Channel Size 1 5/8 in, Includes Bolt, Saddle, B-Line, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1033ZP)
- SECURITIE Cable Tie, 8", 50 lb., Green, PK100 (CT8-50100G)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (P10-12R-L)
- RACO Noninsulated Connector, 3/4 In., 45 Deg (3443)
- EATON B-LINE Conduit Clamp, 3/4 In EMT, Silver (B1512S)
- EATON B-LINE Beam Clamp, 1/2 in., Zinc Phosphate Finish (BC1)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-32-4W)
- EATON B-LINE Cable Bracket, Steel, Zinc Plated (BRC5-1)
- EATON B-LINE Rod Hanger, Steel, Zinc Phosphate (BH1-H7)
- EATON B-LINE Bridle Ring, Steel, Size 3/4" (BR-12-T)
- VESTIL Beam Clamp BC-2 2000 Lb. Capacity (BC-2)
- Eaton B-Line Conduit Clamps & Hangers