Shop All Conduit Clamps & Hangers
Eaton B-Line
Conduit and Cable Hanger, Steel
Mfr # BW-8
Zoro # G1979582
original price:
$0.65
9% off
new price: $0.59
/ea
$0.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Steel
- Nominal Conduit/Pipe 1/2"
- For Use With Armored Cables
- Finish Zinc Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # BW-8
- Zoro # G1979582
- UPC # 78101119710
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 1 in |
Compatible Pipe Size | 1/2 in |
Compatible Nominal Conduit/Pipe Size | 1/2 in |
Overall Width | 1 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Height | 1 in |
Product Width | 1 in |
Product Height | 1 in |
Product Length/Depth | 1 in |
Description
Conduit to Drop Wire Rod Clip, Flange Thickness 1/8 in to 1/4 in, Wire Range 10 AWG to 12 AWG, Load Capacity 25 lb, Compatible Pipe Size 1/2 in, Steel, Finish Zinc Plated, Black, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, Compatible Conduit Trade Size 1/2 in, Compatible Nominal Conduit/Pipe Size 1/2 in, For Use With #12 to #8 Drop Wire, Armored Cables, Rod, Series Eaton B-Line, UL/CUL, Conduit and Cable Hangers, Weight 0.03 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 3/4 In Expandable Braided, 10 Ft (PTN0.75BK10)
- GARDNER BENDER Door Switch, On/Off, SPST (GSW-26)
- RITTAL Wall Mounting Kit, NOVAL Accessory, Carbon Steel (1590000)
- L.H. DOTTIE L.H. Dottie 4'' Two Hole Pipe Strap, 10PK (HW410)
- EATON B-LINE Conduit Clamp, 3 In, Silver (B1548S)
- EATON B-LINE Rod Hanger, Steel, Size 1/4" (BH4-H7)
- EATON B-LINE Conduit Clamp, 3/4 In EMT, Silver (B1512)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1450)
- EATON B-LINE Conduit Clamp, 1 In EMT, Silver (B1516)
- EATON B-LINE Support Bracket, 1/2-1In EMT Conduit (BB38D)
- EATON B-LINE Support Bracket, 1/2-3/4In EMT Conduit (BB38)
- Eaton B-Line Conduit Clamps & Hangers