Shop All Cable Trays
Eaton B-Line
CABLE RUNWAY WIRE MESH10'LX6"WX4"D STRAIGHT SECTIONELECTRO GALVANIZED
Mfr # FT4X6X10 ELG
Zoro # G2093059
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electro Galvanized
- Material Steel
- Type Wire Basket
- Components Straight Section
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # FT4X6X10 ELG
- Zoro # G2093059
- Country of Origin Unknown
- Category Cable Trays
Details
Finish | Electro Galvanized |
Material | Steel |
Type | Wire Basket |
Components | Straight Section |
Description
CABLE RUNWAY WIRE MESH10'LX6"WX4"D STRAIGHT SECTIONELECTRO GALVANIZED
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Foot Kit, NOVAL Accessory, Steel (CMFK)
- GARDNER BENDER 12-10 AWG Wire Termination Kit 28 Piece PK28 (TK-1210)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 50 ft. (9793)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 30mm (9001KYK27)
- HAMMOND Straight Section with KO, 2.5 x 2.5 x 48, Steel/Gray (CWSC248)
- CABLOFIL Cable Tray, 2" D x 24" W (CF54/600EZ)
- HAMMOND N4X Wiring Trough, 8 x 8 x 36, SS (1486E36SS)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 12In.D (RSCG060612)
- STI Ezpath Series 33 Extension (EZD33E)
- HAMMOND Straight Section w/o KO, 6 x 6 x 24, Steel/Gray (CWSC624NK)
- Eaton B-Line Cable Trays