Shop All Cable Trays
Eaton B-Line
CABLE RUNWAY WIRE MESH10'LX6"WX2"D STRAIGHT SECTIONELECTRO GALVANIZED
Mfr # FT2X6X10 ELG
Zoro # G2096443
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electro Galvanized
- Material Steel
- Components Straight Section
- Type Wire Basket
- Fiber Duct H X W 2" X 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # FT2X6X10 ELG
- Zoro # G2096443
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Fiber Duct H X W | 2" X 6" |
Details
Finish | Electro Galvanized |
Material | Steel |
Components | Straight Section |
Type | Wire Basket |
Description
CABLE RUNWAY WIRE MESH10'LX6"WX2"D STRAIGHT SECTIONELECTRO GALVANIZED
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Conduit Strap, 3/4", PK50 (TW75)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 1 (D321N)
- PANDUIT Copper Compression Ctap'S, Heavy Duty, # (CTAP2-4-Q)
- IFM Photoelectric Sensor, Rectangular, Diffuse (O5H504)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNK)
- HAMMOND Straight Section with KO, 2.5 x 2.5 x 48, Steel/Gray (CWSC248)
- CABLOFIL Wire Mesh Cable Tray, 4x2In, 10 Ft (CF54/100EZ)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- White, PK 2 (SR-WG-100-5-2PK-WT)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636GNK)
- FLEMING SUPPLY Fleming Supply Cord and Cable Organizer- 5 Piece J Channel Raceways Concealer Kit (902096NJY)
- HAMMOND Straight Section w/o KO, 6 x 6 x 120, Galv (CWSC6120GNK)
- Eaton B-Line Cable Trays