Shop All Cable Trays
Eaton B-Line
CABLE RUNWAY WIRE MESH10'LX12"WX4"D STRAIGHT SECTIONELECTRO GALVANIZED
Mfr # FT4X12X10 ELG
Zoro # G2097143
product price: $408.99
/ea
Sold in multiples of 25 for $10,224.75
Free Shipping & Returns
$10,224.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electro Galvanized
- Material Steel
- Type Wire Basket
- Components Straight Section
- Fiber Duct H X W 4" X 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # FT4X12X10 ELG
- Zoro # G2097143
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Fiber Duct H X W | 4" X 12" |
Details
Finish | Electro Galvanized |
Material | Steel |
Type | Wire Basket |
Components | Straight Section |
Description
CABLE RUNWAY WIRE MESH10'LX12"WX4"D STRAIGHT SECTIONELECTRO GALVANIZED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NQNF, enclosure cover, type 1, flush, hinged door, 20 x 38 in (NC32FHR)
- WAGO Connector, PK50 (221-413/K194-4045)
- TRIPP LITE T1 Cable, Shielded, RJ48C, RJ 45 M/M, 7ft (N266-007)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 10A, 32V DC, Non-Indicating, 5 PK (ATM-10LP)
- CABLOFIL Cable Tray Cutter, Offset, Pre Galvanized (COUPFIL)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424GNK)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- White, PK 5 (SR-WG-200-5-5PK-WT)
- COPE Tray Drop Out, 5"Hx5"Lx6"W (8-06DO)
- HAMMOND Type 3R Wiring Trough, 6x6x12, Steel/Galv (C3RWT612G)
- QUEST MANUFACTURING Cable Tray Fast Fix Splicer, Zinc (Requires CT0008-03) (CT0007-03)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412G)
- Eaton B-Line Cable Trays