Shop All Cable Trays
Eaton B-Line
CABLE RUNWAY WIRE MESH10'LX12"WX2"D STRAIGHT SECTIONELECTRO GALVANIZED
Mfr # FT2X12X10ELG
Zoro # G2094334
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electro-plated
- Material Steel
- Application Controlled interior recommended application
- Certifications CE
- Product Weight 14.3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # FT2X12X10ELG
- Zoro # G2094334
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Product Height | 2.38 in |
Product Width | 12 in |
Product Length/Depth | 118.312 in |
Details
Finish | Electro-plated |
Material | Steel |
Application | Controlled interior recommended application |
Certifications | CE |
Product Weight | 14.3 lb |
Special Features | 12.2" area inside tray |
Type | 2" deep flextray |
Components | Straight Section |
Description
CABLE RUNWAY WIRE MESH10'LX12"WX2"D STRAIGHT SECTIONELECTRO GALVANIZED
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (24EP37)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH30)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L (E50KL538)
- CRYDOM Solid State Relay, 90 to 280VAC, 90A (A2490)
- HAMMOND Type 3R Wiring Trough, 8x8x36, Steel/Gray (C3RWT836)
- COPE Horizontal Tee (248-06FT-24)
- QUEST MFG Cable Tray Cabinet Top Stand, 4", Zinc (CT0017-04-03)
- QUEST MANUFACTURING Cable Tray Bottom Coupler, Zinc (CT0009-03)
- LEGRAND Wiremold Coupling, Plastic, White (C59)
- CABLOFIL Cable Tray, 4" D x 24" W (CF105/600EZ)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Hooks, Zinc (CT0014-03)
- Eaton B-Line Cable Trays