Shop All Cable Trays
Eaton B-Line
CABLE RUNWAY WIRE MESH10'LX 8"WX4"D STRAIGHT SECTIONELECTRO GALVANIZED
Mfr # FT4X8X10 ELG
Zoro # G2096994
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electro-plated
- Material Steel
- Application Controlled interior recommended application
- Product Width 8 in
- Product Height 4.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # FT4X8X10 ELG
- Zoro # G2096994
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Product Width | 8 in |
Product Height | 4.38 in |
Product Length/Depth | 118.312 in |
Details
Finish | Electro-plated |
Material | Steel |
Application | Controlled interior recommended application |
Type | 4" deep flextray |
Product Weight | 14.32 lb |
Certifications | CSA |
Special Features | 31.5" area inside tray |
Components | Straight Section |
Description
CABLE RUNWAY WIRE MESH10'LX 8"WX4"D STRAIGHT SECTIONELECTRO GALVANIZED
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 24VDC, 10A (CA3SK11BD)
- EATON WIRING DEVICES Switch Toggle Circuit Ctrl 1P (452-BOX)
- INSULTAB Shrink Tubing, 0.625in ID, Black, 100ft (HS-VTN 5/8 Blk 100)
- MONOPRICE Ethernet Cable, Cat 6, Red, 5 ft. (9831)
- FLEMING SUPPLY J Channel Desk Cable Organizer, 5 Gray Raceway, Cord Cover Management Kit for Desks, Offices (234675XBR)
- KABLE KONTROL Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 4in W x 4in D x 5ft L, Chrome (KK-4X4X5-EZ)
- QUEST MFG M10 Zinc Flanged HEX Bolt For Cable Tray, 2-1/2" (CT0050-1065-03)
- CABLOFIL Cable Tray, 2" D x 24" W (CF54/600EZ)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 36, Steel/Gray (1486D36)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1/2" x 5ft- White, PK 5 (SR-WG-050-5-5PK-WT)
- HAMMOND Type 3R Wiring Trough, 4x4x36, Steel/Gray (C3RWT436)
- Eaton B-Line Cable Trays