Shop All Cable Supports
Eaton B-Line
Cable Runway Wall Angle Support Kit for 12"W Runway, Flat Black
Mfr # SB211312FB
Zoro # G8768379
product price: $89.49
/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Runway wall angle support kit
- Product Width 13.13 in
- Material details Flat black powder coat ASTM A36 steel
- Product Height 1.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # SB211312FB
- Zoro # G8768379
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Product Width | 13.13 in |
Product Height | 1.63 in |
Product Length/Depth | 1.63 in |
Details
Material | Steel |
Type | Runway wall angle support kit |
Material details | Flat black powder coat ASTM A36 steel |
Certifications | UL Listed |
Mounting method | Mounting hole |
Components | Support Systems |
Finish | Black |
Description
Cable Runway Wall Angle Support Kit for 12"W Runway, Flat Black
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK500 (MVU10-6FLK)
- WOODS Slimline 3 Ft. 16/2 Extension Cord (2235)
- SANITUBE Tank Weld Ferrule Light Duty 316L, 2 (14WLMP6-200)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (CBRS15I)
- EATON B-LINE J-Hook, Horizontal, 2In Max Cap (BCH32-RB)
- EATON B-LINE J-Hook, Wall Mount, 4In Max Cap (BCH64)
- EATON B-LINE J-Hook, 1/8-5/8In Flange, 3/4In Max Cap (BCH12-C442)
- EATON B-LINE J-Hook, 1/2In Flange, 2In Max Cap (BCH32-C2)
- EATON B-LINE Angled Hanger Bracket, 3 Tiers (BCH-HBA)
- EATON B-LINE J-Hook, 1/2In Flange, 1 5/16In Max Cap (BCH21-C2)
- NVENT CADDY J-Hook 2in. (CAT32HP)
- Eaton B-Line Cable Supports