Shop All Conduit Clamps & Hangers
Eaton B-Line
Cable Flange Clip, Steel, Zinc Plated
Mfr # BXS-1519
Zoro # G0503781
original price:
$1.04
4% off
new price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Material Steel
- For Use With Conduit Fastener
- Finish zinc plated
- Wire Range 0.500 in to 0.718 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # BXS-1519
- Zoro # G0503781
- UPC # 78101119977
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 1 in |
Overall Height | 1 in |
Overall Width | 1 in |
Product Length/Depth | 1 in |
Mounting dimensions - min | 0.06 |
Cable diameter - max | .718 in |
Product Height | 1 in |
Product Width | 1 in |
Mounting dimensions - max | 0.13 |
Cable diameter - min | .5 in |
Description
Beam Cable Snap Clip, Flange Thickness 1/16 in to 5/32 in, Wire Range 0.5 in to 0.718 in, Steel, Finish Zinc Plated, Gray, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, For Maximum Cable OD 0.718 in, For Minimum Cable OD 0.5 in, For Use With Cable, Conduit, Mounting Type Snap On, Series Eaton B-Line, CE, UL Listed, Conduit and Cable Hangers, Weight 0.02 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Roller Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T961)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 5.60A, 600V AC, Non-Indicating (FRS-R-5-6/10)
- LUTRON Lighting Dimmer Control, 120 to277V, Ivory (DVSTV-IV)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 15 in W, 6 in D, NEMA 1, Screw On (SC151506NK)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-16-U-5-8)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-16-U-2-4)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-E-2-4)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BF4)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BW2)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-2-4)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-5-8-S)
- Eaton B-Line Conduit Clamps & Hangers