Shop All Conduit Clamps & Hangers
Eaton B-Line
Cable Flange Clip, Steel, Zinc Plated
Mfr # BXS-1214
Zoro # G1951092
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Material Steel
- For Use With Conduit Fastener
- Finish zinc plated
- Wire Range 0.444 in to 0.560 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # BXS-1214
- Zoro # G1951092
- UPC # 78101119976
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 1 in |
Overall Height | 1 in |
Overall Width | 1 in |
Cable diameter - max | .56 in |
Product Length/Depth | 1 in |
Product Height | 1 in |
Mounting dimensions - max | 0.13 |
Mounting dimensions - min | 0.06 |
Cable diameter - min | .444 in |
Product Width | 1 in |
Description
Beam Cable Snap Clip, Flange Thickness 1/16 in to 5/32 in, Wire Range 0.444 in to 0.560 in, Steel, Finish Zinc Plated, Gray, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, Accepts 10/3, Romex With Ground, For Maximum Cable OD 0.56 in, For Minimum Cable OD 0.444 in, For Use With Cable, Conduit, Mounting Type Snap On, Series Eaton B-Line, CE, UL Listed, Conduit and Cable Hangers, Weight 0.01 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 5.86 to 6.41A (A8.38)
- LEVITON Dual Fan/Lght Contrl Wht (66DF-W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200ILW)
- CRYDOM Fingerproof Relay Cover (KS100)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-20-U-2-4)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BF4)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BE-1-2)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-16-U-2-4)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-4T)
- EATON B-LINE Drop Wire Clip, Steel, Zinc Phosphate (BW4)
- D-LINE Hinge and Click Lock, Screw On, PVC (US/D22010W)
- Eaton B-Line Conduit Clamps & Hangers