Shop All Conduit Clamps & Hangers
Eaton B-Line
Cable Flange Clip, Steel, Zinc Phosphate
Mfr # BX4M
Zoro # G3417942
product price: $0.78
/ea
$0.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Material Steel
- For Use With MC/AC Cable
- Finish Zinc Phosphate
- Wire Range 14/2 AWG to 10/3 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # BX4M
- Zoro # G3417942
- UPC # 78101101080
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 1 in |
Overall Height | 1 in |
Overall Width | 1 in |
Product Width | 1 in |
Product Height | 1 in |
Product Length/Depth | 1 in |
Description
Conduit & Cable Attachment Brackets, Flange Thickness 1/8 in, Wire Range 14/2 AWG to 10/3 AWG, Steel, Finish Zinc Plated, Black, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, Double Run, For Use With MC/AC Cable, Mounting Location Wall, Mounting Type Screw On, Snap In, Series Eaton B-Line, UL/CUL, Conduit and Cable Hangers, Weight 0.04 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT ERICO Surge Protector, 3 Phase, 277/480V, 4 Poles, 4, 100kA (TDX100C277/480)
- SCHNEIDER ELECTRIC PENDANT STATION 600VAC 5A T-BW SPECIAL (9001BWAEQ3439G3)
- MEGGER Time Domain Reflectometer, LCD, IP54, 2 Ns (TDR2010)
- L.H. DOTTIE L.H. Dottie 1/2'' 90 Degree PVC Liquid Tight Connector, 10PK (NLT9050)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BF4)
- EATON B-LINE Cable Stud Clip, Steel, Zinc Phosphate (BX9)
- EATON B-LINE Clip, F/15/16 In Acoustical T-Bars (BA1)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-16-U-5-8)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-5-8)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXM-1214)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1/4" Diameter - 100 pcs - Natural White (CCUC1-025-100-NATURAL)
- Eaton B-Line Conduit Clamps & Hangers