Shop All Conduit Clamps & Hangers
Eaton B-Line
Cable Flange Clip, Steel, Zinc Phosphate
Mfr # BG-6-U-5-8
Zoro # G0888343
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Material Steel
- Nominal Conduit/Pipe 3/8"
- For Use With Beams
- Finish Zinc Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # BG-6-U-5-8
- Zoro # G0888343
- UPC # 78101118455
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Size | Conduit size: 0.38 inch |
Overall Length | 1 in |
Compatible Pipe Size | 3/8 in |
Overall Height | 1 in |
Overall Width | 1 in |
Compatible Nominal Conduit/Pipe Size | 3/8 in |
Compatible Conduit Trade Size | 3/8 in |
Product Width | 1 in |
Product Height | 1 in |
Mounting dimensions - max | 0.5 |
Mounting dimensions - min | 0.31 |
Product Length/Depth | 1 in |
Description
Beam Clip with Conduit & Pipe Hanger, Hammer-On, Flange Thickness 5/16 in to 1/2 in, Wire Range 14/2 AWG to 10/4 AWG, Load Capacity 75 lb, Compatible Pipe Size 3/8 in, Steel, Finish Zinc Plated, Black, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, Compatible Conduit Trade Size 3/8 in, Compatible Conduit Type Flex, MC/AC, Compatible Nominal Conduit/Pipe Size 3/8 in, Rotates 360 Degrees , For Use With Beams, Horizontal, Mounting Type Flange, Series Eaton B-Line, UL/CUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.5to150A, 30VAC/DC (RIBXKTA)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 125A, 600V AC, Non-Indicating (FLSR125)
- ZORO SELECT Two Hole Lug Compress Conct, 300 kcmil (24C398)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-E-2-4)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BE-2-4)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BF4)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-E-5-8)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BW2)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BE-1-2)
- KMC Cable Clamp, 3" dia., 1" W, PK5 (COV4917Z1)
- Eaton B-Line Conduit Clamps & Hangers