Shop All Conduit Clamps & Hangers
Eaton B-Line
Cable Flange Clip, Steel, Zinc Phosphate
Mfr # BG-6-U-2-4
Zoro # G2064562
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Material Steel
- Nominal Conduit/Pipe 3/8"
- For Use With Beams
- Finish Zinc Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton B-Line
- MFR # BG-6-U-2-4
- Zoro # G2064562
- UPC # 78101118450
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Size | Conduit size: 0.38 inch |
Overall Length | 1 in |
Overall Height | 1 in |
Compatible Pipe Size | 3/8 in |
Compatible Conduit Trade Size | 3/8 in |
Overall Width | 1 in |
Compatible Nominal Conduit/Pipe Size | 3/8 in |
Mounting dimensions - min | 0.125 |
Product Length/Depth | 1 in |
Product Height | 1 in |
Mounting dimensions - max | 0.25 |
Product Width | 1 in |
Description
Beam Clip with Conduit & Pipe Hanger, Hammer-On, Flange Thickness 1/8 in to 1/4 in, Wire Range 14/2 AWG to 10/4 AWG, Load Capacity 75 lb, Compatible Pipe Size 3/8 in, Steel, Finish Zinc Plated, Black, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, Compatible Conduit Trade Size 3/8 in, Compatible Conduit Type Flex, MC/AC, Compatible Nominal Conduit/Pipe Size 3/8 in, Rotates 360 Degrees , For Use With Beams, Horizontal, Mounting Type Flange, Series Eaton B-Line, UL/CUL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box and (2) 20A Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123R220)
- EATON Lamp Module, 22mm, Round, 22mm, LED, Color: Green (M22-LED-G)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA1XFU)
- EATON Non-Illuminated Push Button, 30 mm, 2NO/2NC, Black (HT8AAHF1Q1)
- EATON B-LINE Drop Wire Clip, Steel, Zinc Phosphate (BW4)
- EATON B-LINE Box and Conduit Hanger, 4 in Square Boxes (BG812-S18-W2)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXS-1214)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-20-4T)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1400)
- EATON B-LINE Angle Bracket, Steel, 0.3 In. H (BH7)
- SUPERSTRUT Clamp Beam Gold/Glv Steel (ZU501-10)
- Eaton B-Line Conduit Clamps & Hangers