Shop All Conduit Clamps & Hangers
Eaton B-Line
Cable Flange Clip, MC/AC Cable, Steel
Mfr # BX4M-A6
Zoro # G0675166
$2.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Material Steel
- For Use With MC/AC Cable
- Finish Zinc Phosphate
- Wire Range 14/2 AWG to 10/3 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton B-Line
- MFR # BX4M-A6
- Zoro # G0675166
- UPC # 78101101216
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 1 in |
Overall Height | 1 in |
Overall Width | 1 in |
Product Length/Depth | 1 in |
Product Width | 1 in |
Product Height | 1 in |
Description
Conduit & Cable Attachment Brackets, Wire Range 14/2 AWG to 10/3 AWG, Steel, Finish Zinc Plated, Black, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, Double Run, For Use With MC/AC Cable, Mounting Type Screw On, Snap In, Series Eaton B-Line, UL/CUL, Conduit and Cable Hangers, Weight 0.06 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 500 VA, 80 °C, 120V AC, 240/480V AC (31EG90)
- EATON Toggle Switch, SPDT, 10A @ 277V, QuikConnct (XTD2D1A)
- WIREMOLD Three Gang Box Fitting, Ivory, PVC (2348-3)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 2 Gang, Steel, Rectangular (B2482)
- EATON B-LINE Clip, F/15/16 In Acoustical T-Bars (BA1)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXM-1519)
- EATON B-LINE Support Clip, F/Str Lip Troffer Fixture (BA15)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXS-1214)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-E-2-4)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-2-4)
- DOLPHIN COMPONENTS Cable Clamp, 3/8 In, Black, PK100 (DC-3/8NB)
- Eaton B-Line Conduit Clamps & Hangers