Shop All Conduit Clamps & Hangers
Eaton B-Line
Cable Bracket, Steel, Zinc Plated
Mfr # BRC5-1
Zoro # G2010924
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Brackets
- Material Steel
- For Use With MC/AC Cable
- Finish zinc plated
- Wire Range 0.430 in to 0.560 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton B-Line
- MFR # BRC5-1
- Zoro # G2010924
- UPC # 78205143593
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 2 1/8 in |
Overall Height | 1 5/32 in |
Overall Width | 1 31/32 in |
Product Width | 1.96 in |
Product Height | 1.16 in |
Cable diameter - max | .56 in |
Cable diameter - min | .43 in |
Product Length/Depth | 2.11 in |
Description
Conduit & Cable Attachment Brackets, Wire Range 0.430 in to 0.560 in, Load Capacity 50 lb, Steel, Finish Zinc Plated, Gray, Overall Length 2 1/8 in, Overall Width 1 31/32 in, Overall Height 1 5/32 in, Compatible with New BCH-HBA Multi-Tier Support Bracket, For Maximum Cable OD 0.56 in, For Minimum Cable OD 0.43 in, For Use With MC/AC Cable, Series Eaton B-Line, UL/CUL, Conduit and Cable Hangers, Weight 0.06 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 80A, 600V AC, Non-Indicating (DFJ-80)
- NVENT CADDY Channel Nut w/ Top Spring, 3/8-16 In (TSNT0037EG)
- FESTO Mounting Kit SMBR-8-32 (SMBR-8-32)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ1 240V, 30A (MGF221N)
- EATON B-LINE Conduit Hanger, Steel, Zinc Phosphate (BW-16)
- EATON B-LINE Conduit Clamp, 2 In EMT, Silver (B1532S)
- EATON B-LINE Conduit Clamp, 1/2 In EMT, Silver (B1508S)
- EATON B-LINE Conduit Clamp, 1 In EMT, Silver (B1516)
- EATON B-LINE Bridle Ring, Steel, Size 3/4" (BR-12-T)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-B1)
- AMERICAN IMAGINATIONS 0.75 in. 2 Hole Conduit Strap Clamp Curved Grey (AI-36601)
- Eaton B-Line Conduit Clamps & Hangers