Shop All Conduit Clamps & Hangers
Eaton B-Line
Cable Bracket, Nylon, Stud Attachment
Mfr # BRC1
Zoro # G0388132
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Brackets
- Material Nylon
- For Use With Stud Attachment
- Finish None
- Standards UL/cUL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton B-Line
- MFR # BRC1
- Zoro # G0388132
- UPC # 78101102941
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 1 in |
Overall Height | 1 in |
Overall Width | 1 in |
Product Width | 1 in |
Product Length/Depth | 1 in |
Product Height | 1 in |
Details
Item | Cable Bracket |
Sub-Category | Brackets |
Material | Nylon |
For Use With | Stud Attachment |
Finish | None |
Standards | UL/cUL |
Color | White |
Includes | Nail |
Type | Wood stud cable fastener |
Description/Special Features | Provided with Nail Inserted |
Series | Eaton B-Line |
Weight | 0.03 lb |
Certifications | UL/CUL listed |
Application | Attaches type NM cables to wood studs |
PRODUCT NAME | Eaton B-Line series cable fastener and support |
PRODUCT WEIGHT | 0.031 lb |
PRODUCT CATEGORY | Wall studs |
Description
Wall Stud Cable Grippers, Nylon, White, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, For Use With Stud Attachment, Includes Nail, Mounting Location Wall, Series Eaton B-Line, UL/CUL, Conduit and Cable Hangers, Weight 0.03 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QP/MP Series 15A, 1 Pole, 120/240V AC (ITEQ115)
- SUPER POWER SUPPLY AC-DC Adapter Charger Cord Plug 9V 1A (010-SPS-02637)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH97)
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 10A, DPDT, 36 sec. (9050JCK18V20)
- EATON B-LINE Conduit Clamp, 3/4 In EMT, Silver (B1512)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1400)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-E-5-8)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BF3)
- EATON B-LINE Conduit Clamp, 3/8 In EMT, Silver (B1506S)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXS-1214)
- NVENT CADDY Cable Flange Clip, Spring Steel (SC4D)
- Eaton B-Line Conduit Clamps & Hangers