Shop All Conduit Clamps & Hangers
Eaton B-Line
Bridle Ring, Steel, Zinc Plated
Mfr # BR-32-T
Zoro # G2642211
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Rings
- Material Steel
- Nominal Conduit/Pipe 2"
- For Use With Low Voltage Cable
- Finish zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # BR-32-T
- Zoro # G2642211
- UPC # 78101119570
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Thread Size | #10-24 |
Overall Height | 2 1/2 in |
Compatible Conduit Trade Size / Wire Range | 2 in |
Compatible Nominal Conduit/Pipe Size | 2 in |
Compatible Pipe Size | 2 in |
Overall Width | 1 1/4 in |
Compatible Conduit Trade Size | 2 in |
Ring size | 2 in |
Product Diameter | 1.25 in |
Product Height | 2.5 in |
Ring thread size | 10-24" x 9/16" |
Description
Bridle Ring, Load Capacity 50 lb, Thread Size #10-24, Compatible Pipe Size 2 in, Steel, Finish Zinc Plated, Gray, Overall Width 1 1/4 in, Overall Height 2 1/2 in, Compatible Conduit Trade Size 2 in, Compatible Nominal Conduit/Pipe Size 2 in, Load Capacity 50 lb, For Use With Low Voltage Cable, Series Eaton B-Line, cULus, Conduit and Cable Hangers, Weight 16.6 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Plastic Kwik Clip, 1/2", PK4 (GKK-1550)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3022)
- WIREMOLD Legrand 6 ft. L 10 outlets Power Strip Silver (PM48TC)
- SEACHOICE Heat Shrink Butt Connectors, Blue, 25 Pack (60191)
- EATON B-LINE Conduit and Cable Hanger, Steel (BW-8)
- EATON B-LINE Box and Conduit Hanger, 1/4 in., Steel (BH4-E-2-4)
- EATON B-LINE Support Bracket, 1/2-3/4In EMT Conduit (BB38)
- EATON B-LINE Conduit Clamp, 1/2 In EMT, Silver (B1508S)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1410)
- EATON B-LINE Wire Rope, 3/32 In Rope Diameter, 500Ft (BKW094)
- MKT FASTENING Conduit Strap, 3/4", PK50 (TW75)
- Eaton B-Line Conduit Clamps & Hangers