Shop All Conduit Clamps & Hangers
Eaton B-Line
Bridle Ring, Steel, Zinc Plated
Mfr # BR-20-T
Zoro # G0373737
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Rings
- Material Steel
- Nominal Conduit/Pipe 1-1/4"
- For Use With Low Voltage Cable
- Finish zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # BR-20-T
- Zoro # G0373737
- UPC # 78101119560
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Thread Size | #10-24 |
Overall Width | 1 1/4 in |
Compatible Nominal Conduit/Pipe Size | 1 1/4 in |
Compatible Pipe Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Height | 2 in |
Product Height | 2 in |
Ring thread size | 10-24" x 9/16" |
Ring size | 1.25 in |
Product Diameter | 1.25 in |
Description
Bridle Ring, Load Capacity 50 lb, Thread Size #10-24, Compatible Pipe Size 1 1/4 in, Steel, Finish Zinc Plated, Gray, Overall Width 1 1/4 in, Overall Height 2 in, Compatible Conduit Trade Size 1 1/4 in, Compatible Nominal Conduit/Pipe Size 1 1/4 in, Load Capacity 50 lb, For Use With Low Voltage Cable, Series Eaton B-Line, cULus, Conduit and Cable Hangers, Weight 14.6 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 25ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-025)
- 3M Female Disconnect, Bare, 12-10AWG, PK500 (MI10-250DFK)
- EATON BUSSMANN Midget Fuse, SFE Series, 20A, 32V AC (BP/SFE-20-RP)
- QUICKCABLE 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK100 (164404-100)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-16-U-5-8)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-9-12)
- EATON B-LINE Drop Wire Clip, Steel, Zinc Phosphate (BW4)
- EATON B-LINE Rod Hanger, Steel, Size 1/4" (BH4-H7)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-E-5-8)
- EATON B-LINE Grid Wire Clamp, Steel, Zinc Plated (BM5)
- GAMPAK STRAP TWO HOLE 2"" EMT (49825)
- Eaton B-Line Conduit Clamps & Hangers