Shop All Conduit Clamps & Hangers
Eaton B-Line
Box and Conduit Hanger, Zinc Phosphate
Mfr # BG812-S18S
Zoro # G2980512
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Steel
- Nominal Conduit/Pipe 1/2", 3/4"
- For Use With 4" Square Boxes
- Finish Zinc Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # BG812-S18S
- Zoro # G2980512
- UPC # 78110104979
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Compatible Pipe Size | 1/2 in, 3/4 in |
Compatible Conduit Trade Size | 1/2 in, 3/4 in |
Compatible Nominal Conduit/Pipe Size | 1/2 in, 3/4 in |
Product Width | 1 in |
Size | Conduit size: 0.5 inch - 0.75 inch |
Product Height | 1 in |
Product Length/Depth | 1 in |
Description
Box/Conduit Threaded Rod Hanger, Compatible Pipe Size 1/2 in, 3/4 in, Steel, Finish Zinc Plated, Black, Compatible Conduit Trade Size 1/2 in, 3/4 in, Compatible Conduit Type EMT, RMC, Compatible Nominal Conduit/Pipe Size 1/2 in, 3/4 in, For Use With 4 in Square Boxes, Mounting Type 1/4 in Screw, Series Eaton B-Line, UL/CUL, Conduit and Cable Hangers, Weight 0.37 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS LCD Counter/Totalizer, Digital8 (LA8N-BN)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 1-1/4In (RB300-125)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Black (9001KR1BH6)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-32-4T)
- EATON B-LINE Box and Conduit Hanger, 1/4 in., Steel (BH4-E-2-4)
- EATON B-LINE Beam Clamp, 1/2 to 3/4 in., Spring Steel (BG-8-12-C2)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1420)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-20-4T)
- EATON B-LINE Support Bracket, 1/2-3/4In EMT Conduit (BB38)
- L.H. DOTTIE L.H. Dottie 3/4'' Two Hole EMT Strap, 250PK (TW302)
- Eaton B-Line Conduit Clamps & Hangers