Shop All Conduit Clamps & Hangers
Eaton B-Line
Box and Conduit Hanger, Steel
Mfr # BG812-S18-U24
Zoro # G1010012
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Steel
- Nominal Conduit/Pipe 1/2", 3/4"
- For Use With 4" Square Boxes
- Finish Zinc Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # BG812-S18-U24
- Zoro # G1010012
- UPC # 78101103579
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Compatible Pipe Size | 1/2 in, 3/4 in |
Compatible Nominal Conduit/Pipe Size | 1/2 in, 3/4 in |
Compatible Conduit Trade Size | 1/2 in, 3/4 in |
Size | Conduit size: 0.5 inch, 0.75 inch |
Mounting dimensions - min | 0.13 |
Mounting dimensions - max | 0.25 |
Product Width | 1 in |
Product Length/Depth | 1 in |
Product Height | 1 in |
Description
Box/Conduit Hanger with Flange Clip, Flange Thickness 1/8 in to 1/4 in, Compatible Pipe Size 1/2 in, 3/4 in, Steel, Finish Zinc Plated, Black, Compatible Conduit Trade Size 1/2 in, 3/4 in, Compatible Conduit Type EMT, RMC, Compatible Nominal Conduit/Pipe Size 1/2 in, 3/4 in, For Use With 4 in Square Boxes, Horizontal, Mounting Type Flange, Series Eaton B-Line, UL, Conduit and Cable Hangers, Weight 0.33 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 12, 13, 4, Hinged (CSD20208)
- PRIMELINE TOOLS 5/16 in. Galvanized Cable Clamp (2 Pack) (GD 12252)
- SQUARE D Lug, 125A, 2 Poles (QO2125SL)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199BX-13)
- EATON B-LINE Grid Wire Clamp, Steel, Zinc Plated (BM5)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-24-4W)
- EATON B-LINE Beam Clamp, 1/2 to 3/4 in., Spring Steel (BG-8-12-C2)
- EATON B-LINE Box and Conduit Hanger, Zinc Phosphate (BG812-S18S)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1420)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-32-4T)
- L.H. DOTTIE L.H. Dottie 1-1/4'' EMT Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH110B)
- Eaton B-Line Conduit Clamps & Hangers