Shop All Conduit Clamps & Hangers
Eaton B-Line
Beam Clamp, 1/2 in., Zinc Phosphate Finish
Mfr # BC1
Zoro # G2451303
original price:
$1.89
10% off
new price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Spring Steel
- Nominal Conduit/Pipe 1/2"
- For Use With 1/4 and 3/8" Threaded Rod, 1/4-20 or #10-24 Threaded Bridle Rings and Electrical Boxes
- Finish Zinc Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # BC1
- Zoro # G2451303
- UPC # 78101118275
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Thread Size | #10-24 |
Overall Length | 1 in |
Overall Width | 1 in |
Overall Height | 1 in |
Compatible Pipe Size | 1/2 in |
Product Width | 1 in |
Product Length/Depth | 1 in |
Mounting dimensions - max | 0.05 |
Product Height | 1 in |
Description
Beam Clamp, Load Capacity 100 lb, Series B-Line, Standards UL/CUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1/2"x50Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT012050F)
- 3M Replacement for Tessco 51128601518 (51128601518)
- METRA ELECTRONICS 3M RED T-TAP 22-18 GAUGE, PK 100 (3MRTT)
- AMERELLE Wallplate 1Tog/1Rckr Pb (163TRBR)
- EATON B-LINE Box and Conduit Hanger, 1 in., Steel (BG16-S18)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1450)
- EATON B-LINE Box and Conduit Hanger, Steel (BG812-S18-U24)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-32-E-2-4)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1420)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-64-4T)
- TOLCO Bar Joist Sway Brace Attachment (825)
- Eaton B-Line Conduit Clamps & Hangers