Shop All Cable Supports
Eaton B-Line
4" J HOOK W/MULTIFUNCTION CLIP
Mfr # BCH64-W2
Zoro # G600029866
Sold in multiples of 10 for $239.90
$239.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Cable to wire and rod fastener
- Finish Pre-galvanized
- Load capacity 25 lb
- Product Height 7.576 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton B-Line
- MFR # BCH64-W2
- Zoro # G600029866
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Product Height | 7.576 in |
Product Length/Depth | 4.55 in |
Hook size | 4 in |
Product Width | 2 in |
Details
Material | Steel |
Type | Cable to wire and rod fastener |
Finish | Pre-galvanized |
Load capacity | 25 lb |
Certifications | UL/CUL listed |
Number of J-hooks | 1 |
Special features | Cable mount |
Application | Used with #12 wire and 1„4 in plain or threaded rod |
Description
4" J HOOK W/MULTIFUNCTION CLIP
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Enclosure 600Vac 10A Xalb Sp (XALD321S1H7)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (P262GY)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/4 Inx100ft, Gray (G1125)
- SIEMENS Logic Module (6ED10521FB080BA1)
- EATON B-LINE J-Hook, Horizontal, 4In Max Cap (BCH64-RB)
- EATON B-LINE J-Hook, 1/8-1/4In, Under, 3/4In Max Cap (BCH12-U-2-4)
- EATON B-LINE J-Hook, Wall Mount, 4In Max Cap (BCH64)
- EATON B-LINE J-Hook, 3/8In Rod, 2In Max Cap (BCH32-W6)
- EATON B-LINE J-Hook, 1/2In Flange, 1 5/16In Max Cap (BCH21-C2)
- EATON B-LINE J-Hook, 1/8-1/4In, Front, 2In Max Cap (BCH32-E-2-4)
- SWE-TECH 3C 1 inch blk Magnetic Cable Holder, Strong Polymer Cable Holder, 15 pound pull force, UL Listed, 10PK (FWT30MA-12203)
- Eaton B-Line Cable Supports