Shop All Cable Trays
Eaton B-Line
18" WIDE CABLE RUNWAY 1.5"TUBULAR CONSTRUCTION FLATBLACK BOXED
Mfr # SB17U18BFB
Zoro # G1795154
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material Steel
- Application Used for cable runway in communication pathways
- Device grade A513
- Product Height 119 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # SB17U18BFB
- Zoro # G1795154
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Product Height | 119 in |
Product Length/Depth | 119 in |
Product Width | 18 in |
Details
Finish | Black |
Material | Steel |
Application | Used for cable runway in communication pathways |
Device grade | A513 |
Certifications | UL Classified |
Special Features | Individual boxes for larger installation projects |
Type | Tubular stringer style 1-1/2 |
Product Weight | 18 lb |
Material details | 1008 steel tube |
Components | Straight Section |
Description
18" WIDE CABLE RUNWAY 1.5"TUBULAR CONSTRUCTION FLATBLACK BOXED
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Insultherm Tru-Fit Fiberglass 3/4", Black (FGL0.75BK)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 3A, 300V AC, Non-Indicating (A3T3)
- BRADY Sleeve, 1 3/4 in W, 27/32 in H, Die-cut (M6-500-175-342-WT)
- POWER FIRST Line Cord GFCI, 25 ft., Ylw, 15A, Rainproof (2XYR5)
- COPE Ladder Tray, 12 Ft L x 12 In W, 100 Lb Cap (3B48-12SL-12-09)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CM-24)
- FLEMING SUPPLY Fleming Supply Cord Concealer Kit - 6 Cable Raceways, Elbows and T Connectors (496519XHQ)
- ELECTRIDUCT Aluminum Cord Management / Raceway 90 deg. Corner Piece (CM-C)
- CABLOFIL Washer, Square Splice, Electro Zinc, PK25 (CE40EZ)
- CABLOFIL Screw And Flange Nut, Electro Zinc, PK50 (EZBN1/4EZ)
- CABLOFIL Cable Tray Support Bracket, Length 8.2in (FASUCB150PG)
- Eaton B-Line Cable Trays