Shop All Power Conditioners
Eaton
AUTOMATION POWERLINE 1P 5A AMP 120V-AC LINE FILTER
Mfr # ADPV12005
Zoro # G211274914
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 5A
- Input Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ADPV12005
- Zoro # G211274914
- Country of Origin Unknown
- Category Power Conditioners
Details
Item | Power Noise Filter |
Max. Amps | 5A |
Input Voltage | 120V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/4''-20 x 1'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U100)
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/8-1/4in. Hammer on Flange on Bottom, 100PK (WBR200M24BT)
- BLACK BOX Cat6 Modular Plugs, Rj-45, 50-Pack (FMTP6-R2-50PAK)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (8501RS42V20)
- EATON AUTOMATION POWERLINE 1P 3A AMP 120V-AC LINE FILTER (ADPV12003)
- SOLAHD Power Conditioner, Panel Mount, 250VA (63231254)
- SOLAHD Power Conditioner, Panel Mount, 250VA (23231258)
- SOLAHD Power Conditioner, Panel Mount, 500VA (63231508)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 23, 7.5 HP (VS-7)
- SOLAHD Power Conditioner, Panel Mount, 1kVA (63232108)
- SOLAHD Power Conditioner, Panel Mount, 120VA (23221122)
- Eaton Power Conditioners