Shop All Power Conditioners
Eaton
AUTOMATION POWERLINE 1P 3A AMP 120V-AC LINE FILTER
Mfr # ADPV12003
Zoro # G011274916
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 3A
- Input Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ADPV12003
- Zoro # G011274916
- Country of Origin Unknown
- Category Power Conditioners
Details
Item | Power Noise Filter |
Max. Amps | 3A |
Input Voltage | 120V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8.62 in D, NEMA 1, Hinged (A16N12BLP)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (725BXXSC3ML-24D)
- IFM INDUCTIVE 20-250V-AC 20-250V-DC PROXIMITY SENSOR (IG0325)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 3.50A, 250V AC, 100A at 250V AC, 5 PK (MDQ-3-1/2)
- SOLAHD Power Conditioner, Panel Mount, 250VA (23231258)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 126, 50 HP (VS-50)
- SOLAHD Power Conditioner, Panel Mount, 1kVA (63232108)
- TRIPP LITE Power Conditioner, 3U Rackmount, 2.4kVA (LCR 2400)
- POWERWORX Powerworx, Residential Clean Power System, 120/240V, Single Phase In The Wall Mount (CPS-E3-FM)
- SOLAHD Power Conditioner, Panel Mount, 2kVA (23232208)
- SOLAHD Power Conditioner, Panel Mount, 30VA (23130302)
- Eaton Power System Protection