Shop All Push Button Accessories
Eaton
ASI Comm Flush Mounting, 22mm, Black
Mfr # M22-ASI
Zoro # G6205805
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With M22 Pushbuttons
- Color Black
- Type ASI adapter module
- Environmental rating IP40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22-ASI
- Zoro # G6205805
- UPC # 094726462006
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Width | 1.8 in |
Product Length/Depth | 1.8 in |
Product Height | 1.8 in |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | ASI Communication Flush Mounting |
For Use With | M22 Pushbuttons |
Color | Black |
Type | ASI adapter module |
Environmental rating | IP40 |
Series | M22 |
Illumination | Illuminated |
Compliances | Bureau Veritas |
Certifications | CCC Marked |
Product Name | Eaton M22 pushbutton adaptor module |
Product Type | ASI Communication Flush Mounting |
Compatible with Series | M22 |
Compatible Product Type | Push Buttons |
Description
ASI Communication Flush Mounting, 22 mm, For Use With M22 Pushbuttons, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 1/2In (ELF90-50)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 1A, 250V AC, Non-Indicating (LPN-RK-1SP)
- VITEK Coaxial Crimp Connector, BNC Female, PK10 (VT-BNC-FRG610)
- CALCONDUIT Elbow, 3/4 in., 90 Degree, EMT (877009)
- EATON Pilot Light Lens, 30mm, Clear, Plastic (10250TC5N)
- EATON Cutler-Hammer Non-Illuminated Push Button, Yellow (10250T26Y)
- EATON Legend Plate, Square, Close, Black (HT8SP73)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T122-53)
- EATON Legend Plate, Square, Start, Black (HT8SP33)
- EATON Legend Plate, Square, Off On, Black (HT8SP42)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Open, White/Black (9001KN209)
- Eaton Switches