Shop All Push Button Accessories
Eaton
ASI Comm E-Stop Flush Mounting, 22mm, Blck
Mfr # M22-ASI-S
Zoro # G6209515
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With M22 Pushbuttons
- Color Black
- Type ASI adapter module for E-stop
- Product Width 1.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-ASI-S
- Zoro # G6209515
- UPC # 094726462037
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Width | 1.8 in |
Product Length/Depth | 1.8 in |
Product Height | 1.8 in |
Details
Item | ASI Communication E-Stop Flush Mounting |
For Use With | M22 Pushbuttons |
Color | Black |
Type | ASI adapter module for E-stop |
Environmental rating | IP40, NEMA 12 |
Series | M22 |
Compliances | Bureau Veritas |
Illumination | Illuminated |
Certifications | CSA Certified |
Product Name | Eaton M22 pushbutton adaptor module |
Description
ASI Communication E-Stop Flush Mounting, 22 mm, For Use With M22 Pushbuttons, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Aluminum, In-Use (MX3300)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 600V 100 ft. BK (3045300169)
- RACO Insulated Connector, 1-1/4 In., 45 Deg (3565)
- SIEMENS Lamp Module w/Bulb, White, LED, Plastic (3SU1401-1BB60-1AA0)
- EATON Push Button Cap, Illuminated, 30mm, Yellow (10250TC23)
- EATON Non-Illum Push Button Operator, 30mm, Blue (10250T108)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250T112)
- EATON Cutler-Hammer Legend Plate, Hand Off Automatic, Black (10250TM51)
- EATON Cutler-Hammer Legend Plate, Square, Stop, Red (10250TS34)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34PB2-53X)
- EATON Gray Guard Ring for E-Stop, 22mm, Gray (M22G-XGPV)
- Eaton Push Button Accessories