Shop All Push Button Accessories
Eaton
ASI Comm E-Stop Base Mounting, 22mm, Black
Mfr # M22-ASI-CS
Zoro # G6154477
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With M22 Pushbuttons
- Color Black
- Type ASI adapter module for E-stop base mounting
- Product Width 1.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-ASI-CS
- Zoro # G6154477
- UPC # 094726462020
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Width | 1.8 in |
Product Length/Depth | 1.8 in |
Product Height | 1.8 in |
Details
Item | ASI Communication E-Stop Base Mounting |
For Use With | M22 Pushbuttons |
Color | Black |
Type | ASI adapter module for E-stop base mounting |
Environmental rating | IP40, NEMA 12 |
Certifications | CCC Marked |
Series | M22 |
Compliances | Bureau Veritas |
Illumination | Illuminated |
Product Name | Eaton M22 pushbutton adaptor module |
Description
ASI Communication E-Stop Base Mounting, 22 mm, For Use With M22 Pushbuttons, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON DC Power Supply, 100/240V AC, 12V DC, 50W, 4.3A, DIN Rail (S8FSG05012CD)
- BELL OUTDOOR Flex Conduit Connector (2283)
- MERSEN Semiconductor Fuse, A30QS Series, 700A, Fast-Acting, 300V AC, Bolt-On (A30QS700-4)
- HAMMOND Steel Enclosure, 6 in D (N1J886)
- EATON Non-Illum Push Button Operator, 30mm, Blue (10250T108)
- EATON Legend Plate, Square, Emerg.Stop, Black/Red (HT8SP13)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T172-53)
- EATON Lamp Module, 22mm, Round, 22mm, LED, IP Rating: 67, 69K (M22-LED-R)
- EATON Pilot Light Lens, 30mm, Blue, Plastic (HT8LB)
- EATON Miniature LED Bulb, 60 Volts, Red (E22LED060RN)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, projecting, yellow, 22mm, spring return, booted, unmarked (ZB5AP5)
- Eaton Push Button Accessories