Shop All Push Button Accessories
Eaton
ASI Comm Base Mounting, 22mm, Black
Mfr # M22-ASI-C
Zoro # G6182556
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With M22 Pushbuttons
- Color Black
- Type ASI adapter module for base mounting
- Product Height 1.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-ASI-C
- Zoro # G6182556
- UPC # 094726462013
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Height | 1.8 in |
Product Length/Depth | 1.8 in |
Product Width | 1.8 in |
Details
Item | ASI Communication Base Mounting |
For Use With | M22 Pushbuttons |
Color | Black |
Type | ASI adapter module for base mounting |
Illumination | Illuminated |
Environmental rating | IP40, NEMA 12 |
Certifications | CSA Certified |
Series | M22 |
Compliances | Bureau Veritas |
Product Name | Eaton M22 pushbutton adaptor module |
Description
ASI Communication Base Mounting, 22 mm, For Use With M22 Pushbuttons, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, GHB Series 50A, 1 Pole, 277V AC (GHB1050)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 63A, 2 Poles (M9R81263)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 5A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-5-R)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (22959183)
- EATON Push Button Kit, NEMA, Push Button (C600M1)
- EATON Illum Push Button Operator, 22mm, Blue (M22M-DL-B)
- EATON Contact Block, 2NO, 30mm (10250T2E)
- EATON MS1 Key, 22mm, Silver (M22-ES-MS1)
- EATON Black Blanking Plug, 22mm, Black (M22S-B)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34PB2-53X)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-1HA20-0AA0)
- Eaton Push Buttons & Indicators