Shop All Conduit Fittings
Eaton
Angle Connector 3In Conduit Fitting
Mfr # LT30090
Zoro # G204298088
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type FMC
- Overall Length 10.94 in
- Insulated No
- Height (In.) 10.94 in
- Material Malleable Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # LT30090
- Zoro # G204298088
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 10.94 in |
Height (In.) | 10.94 in |
Size | 3 in |
Trade Size | 3 in |
Width | 4.19 in |
Details
For Conduit Type | FMC |
Insulated | No |
Material | Malleable Iron |
Hazardous Location Rating | Class I, Division 2 |
Hazardous Location | Yes |
Standards | NEC/CEC |
Connector Type | 90 Degrees |
Description
35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, C Style, 1/2" Hub Sz (RC050)
- BURNDY Mechanical Conn, Terminal, 4/0 to 3/0 AWG (QA28B)
- CARLON Elbow Conduit 90Deg Sch80 3In (UB9AL-CAR)
- ELECTRIDUCT Spiral Cable Wrap 1" x 50ft-Black (WL-SW-100-50-BK)
- EATON 2 Myers Hub (DS200MH)
- EATON 1-1/4 Conduit Hub for Type CH and Type BR Panels (DS125H1P)
- EATON Hub Adapter Kit Bolt-On 2.5 For H2 Style (DS900AP)
- EATON 1-1/2 In. Aluminum BR Conduit Hub (RH150P)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 21 in. (EXGJH-121)
- TECTITE ELECTRICAL BY APOLLO 1/2 in. Non-Metallic Water Tight Push-to-Connect Straight Connector (ELMA12)
- CALBRITE Rigid Nipple, Thread, 316 SS, 1-3/8inL (S607CLCN00)
- Eaton Conduit Fittings