Shop All Hydraulic Flanges
Eaton Aeroquip
Split Flange Kit, Steel, 1/2 In
Mfr # FF593-08
Zoro # G3267135
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Size (In.) 1/2 in
- Dash Size 8
- Type Code 61
- Includes (2) Bolts, Both Flange Halves, O-Ring, Washers
- Material Zinc-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # FF593-08
- Zoro # G3267135
- Country of Origin China
- Category Hydraulic Flanges
Dimensions
Flange Size (In.) | 1/2 in |
Dash Size | 8 |
Bolt Hole Size | 0.34 in |
Nominal Flange Size | 1/2 in |
Bolt Hole Center-to-Center Width | 1.5 in |
Bolt Hole Center-to-Center Height | 0.68 in |
Details
Item | Split Flange Kit |
Type | Code 61 |
Includes | (2) Bolts, Both Flange Halves, O-Ring, Washers |
Material | Zinc-Plated Steel |
Max. Pressure (PSI) | 3,000 psi |
Temp. Range (F) | -40 to 250 |
O-Ring | Buna-N |
Flange Material Finish | Zinc-Plated |
O-Ring Material | Buna-N |
Maximum Operating Temperature | 250 Degrees F |
Flange Material | Steel |
Minimum Operating Temperature | -40 Degrees F |
Flange SAE Code | 61 |
Maximum Operating Pressure | 3,000 psi |
Description
Split Flange Kit, Flange Material Steel, Flange Material Finish Zinc-Plated, Flange SAE Code 61, Maximum Operating Pressure 3,000 psi, Nominal Flange Size 1/2 in, O-Ring Material Buna-N, Bolt Hole Center-to-Center Height 0.68 in, Bolt Hole Center-to-Center Width 1.5 in, Bolt Hole Size 0.34 in, Includes (2) Bolts, Both Flange Halves, O-Ring, Washers, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3V355 V-Belt, 35-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13V710)
- U.S. MOTORS Motor, 3/4 HP, 1075 rpm, 48Y, 115/208-230V (5642)
- SPEEDAIRE Replacement Desiccant (CDD-005-DES)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 2,000 psi (TH86050 OMP)
- EATON AEROQUIP Split Flange Kit, Steel, 1 1/4 In (FF593-20)
- EATON AEROQUIP Split Flange Kit, Steel, 2 In (FF593-32)
- EATON AEROQUIP Split Flange Kit, Steel, 3/4 In (FF593-12)
- EATON AEROQUIP Split Flange Kit, Steel, 1 1/2 In (FF593-24)
- EATON AEROQUIP Split Flange Kit, Steel, 1 In (FF593-16)
- TOMPKINS Hydraulic Fitting-Flange32FL PLUG CAT (6862-CP-32)
- TOMPKINS Hydraulic Fitting-Flange16MJ-20FL C62 90 NO BRAZE (NB6892-16-20)
- Eaton Aeroquip Parts & Accessories