Shop All Hydraulic Flanges
Eaton Aeroquip
Split Flange Kit, Steel, 1 1/2 In
Mfr # FF593-24
Zoro # G1209354
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Size (In.) 1 1/2 in
- Dash Size 24
- Type Code 61
- Max. Pressure (PSI) 3,000 psi
- Material Zinc-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF593-24
- Zoro # G1209354
- Country of Origin China
- Category Hydraulic Flanges
Dimensions
Flange Size (In.) | 1 1/2 in |
Dash Size | 24 |
Bolt Hole Center-to-Center Height | 1.4 in |
Bolt Hole Size | 0.743 in |
Bolt Hole Center-to-Center Width | 2.75 in |
Nominal Flange Size | 1 1/2 in |
Details
Item | Split Flange Kit |
Type | Code 61 |
Max. Pressure (PSI) | 3,000 psi |
Material | Zinc-Plated Steel |
Temp. Range (F) | -40 to 250 |
O-Ring | Buna-N |
Includes | (2) Bolts, Both Flange Halves, O-Ring, Washers |
Maximum Operating Temperature | 250 Degrees F |
O-Ring Material | Buna-N |
Maximum Operating Pressure | 3,000 psi |
Flange Material Finish | Zinc-Plated |
Flange Material | Steel |
Minimum Operating Temperature | -40 Degrees F |
Flange SAE Code | 61 |
Description
Split Flange Kit, Flange Material Steel, Flange Material Finish Zinc-Plated, Flange SAE Code 61, Maximum Operating Pressure 3,000 psi, Nominal Flange Size 1 1/2 in, O-Ring Material Buna-N, Bolt Hole Center-to-Center Height 1.4 in, Bolt Hole Center-to-Center Width 2.75 in, Bolt Hole Size 0.743 in, Includes (2) Bolts, Both Flange Halves, O-Ring, Washers, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Hose Cuff, 1-1/4"Thrd to 1-1/4"Non-Thrd (95800)
- D&D Belt, VS, 1 x 38.9in OC (1626V384)
- DAYTON Agricultural Fan Motor, Split-Phase, 1 HP, 115/208-230V AC, 825 Nameplate RPM, 56 Frame (A750-8VE)
- TSUBAKI Offset Link, British Standard, PK5 (RS10BOL)
- EATON AEROQUIP Split Flange Kit, Steel, 1 1/4 In (FF593-20)
- EATON AEROQUIP Split Flange Kit, Steel, 1/2 In (FF593-08)
- EATON AEROQUIP Split Flange Kit, Steel, 3/4 In (FF593-12)
- EATON AEROQUIP Split Flange Kit, Steel, 2 In (FF593-32)
- EATON AEROQUIP Split Flange Kit, Steel, 1 In (FF593-16)
- TOMPKINS Hydraulic Fitting-Flange12FL C62 SPLIT FLANGE KIT (SFXK-12-KIT)
- TOMPKINS Hydraulic Fitting-Flange12MJ-12FL CAT FLANGE 45 (NB6847-C-12-12)
- Eaton Aeroquip Hydraulic Flanges