Shop All Hydraulic Hose Sleeves
Eaton Aeroquip
Protective Sleeve, Nylon Abrasive, 2.07
Mfr # FC425-32X25
Zoro # G6599765
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Abrasive
- Finish Black
- Flat Width 3.38 in
- Standards MSHA
- Sleeve Inside Diameter 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FC425-32X25
- Zoro # G6599765
- Country of Origin Italy
- Category Hydraulic Hose Sleeves
Dimensions
Length | 25 ft |
Flat Width | 3.38 in |
Sleeve Inside Diameter | 2 1/16 in |
For Maximum Hose Diameter | 1 29/32 in |
Overall Length | 25 ft |
Details
Material | Nylon Abrasive |
Nominal Sleeve I.D. | 2.07 in |
Finish | Black |
Item | Protective Sleeve |
Standards | MSHA |
Color | Black |
Melting Point | 420 Degrees F |
For Use On | Hose |
Description
Protective Sleeve, Color Black, Fiber Linier Mass Density Not Applicable, Flat Width 3.38 in, For Maximum Hose Burst Pressure Not Applicable, For Maximum Hose Diameter 1 29/32 in, For Maximum Pin Hole Leak Pressure Not Applicable, Material Nylon, Melting Point 420 Degrees F, Overall Length 25 ft, Sleeve Inside Diameter 2 1/16 in, Standards MSHA, For Use On Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56H Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH31)
- ZORO SELECT M10-1.5X20 DIN6921 8.8 FLANGE BOLT ZINC ROHS (M1020BF8)
- GAST Fil/Muff 64Oz Glass 1 Npt Sp Ad560 (AD560)
- WEATHERHEAD Draincock 1/8 Inch Pipe Thread 135 (135)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 1.75 (FC428-28X25)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, .71 (FC425-12X25)
- EATON AEROQUIP Protective Sleeve, 100 Ft., 2.09 in. (FF90754-209-100)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 1 (FC425-16X25)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 1.25 (FC425-20X25)
- EATON AEROQUIP Protective Sleeve, 100 Ft., 2.88 in. (FF90754-288-100)
- TOMPKINS Nylon Hose Sleeve1.53" ID NYLON SLEEVE-100' (NHS-153-100 FT)
- Eaton Aeroquip Hydraulic Hose Sleeves