Shop All Hydraulic Hose Sleeves
Eaton Aeroquip
Protective Sleeve, Nylon Abrasive, 1.25
Mfr # FC425-20X25
Zoro # G4966166
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon Abrasive
- Finish Black
- Sleeve Inside Diameter 1 1/4 in
- Melting Point 420 Degrees F
- Flat Width 2.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FC425-20X25
- Zoro # G4966166
- Country of Origin Italy
- Category Hydraulic Hose Sleeves
Dimensions
Length | 25 ft |
Sleeve Inside Diameter | 1 1/4 in |
Flat Width | 2.16 in |
For Maximum Hose Diameter | 1 3/32 in |
Overall Length | 25 ft |
Details
Material | Nylon Abrasive |
Nominal Sleeve I.D. | 1.25 in |
Finish | Black |
Item | Protective Sleeve |
Melting Point | 420 Degrees F |
Standards | MSHA |
Color | Black |
For Use On | Hose |
Description
Protective Sleeve, Color Black, Fiber Linier Mass Density Not Applicable, Flat Width 2.16 in, For Maximum Hose Burst Pressure Not Applicable, For Maximum Hose Diameter 1 3/32 in, For Maximum Pin Hole Leak Pressure Not Applicable, Material Nylon, Melting Point 420 Degrees F, Overall Length 25 ft, Sleeve Inside Diameter 1 1/4 in, Standards MSHA, For Use On Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Filter 1 1/2 Npt Male Sp Aj126D (AJ126D)
- SKF SKF-6304Z, Single Row Ball Brgs, 6304Z (6304Z)
- SPEEDAIRE FRL, 1/2 In. NPT, 154 cfm, 250 psi (7D738)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EM3770T)
- EATON AEROQUIP Protective Sleeve, 100 Ft., 2.88 in. (FF90754-288-100)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 1.59 (FC425-24X25)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 2.07 (FC425-32X25)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 1 (FC425-16X25)
- EATON AEROQUIP Protective Sleeve, 100 Ft., 2.09 in. (FF90754-209-100)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 3.34 (FC425-54X25)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 3/8" Inside Dia - Heavy Duty HDPE - 165' Length Per Box - Black (HGPW-12-165-BK)
- Eaton Aeroquip Hydraulic Hose Sleeves