Shop All Hydraulic Hose Sleeves
Eaton Aeroquip
Protective Sleeve, Nylon Abrasive, 1
Mfr # FC425-16X25
Zoro # G4966175
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Abrasive
- Finish Black
- Sleeve Inside Diameter 1 in
- For Use On Hose
- For Maximum Hose Diameter 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FC425-16X25
- Zoro # G4966175
- UPC # 094722408053
- Country of Origin Italy
- Category Hydraulic Hose Sleeves
Dimensions
Length | 25 ft |
Sleeve Inside Diameter | 1 in |
For Maximum Hose Diameter | 29/32 in |
Overall Length | 25 ft |
Flat Width | 1.75 in |
Details
Material | Nylon Abrasive |
Nominal Sleeve I.D. | 1.0 in |
Finish | Black |
Item | Protective Sleeve |
For Use On | Hose |
Color | Black |
Standards | MSHA |
Melting Point | 420 Degrees F |
Description
Protective Sleeve, Color Black, Fiber Linier Mass Density Not Applicable, Flat Width 1.75 in, For Maximum Hose Burst Pressure Not Applicable, For Maximum Hose Diameter 29/32 in, For Maximum Pin Hole Leak Pressure Not Applicable, Material Nylon, Melting Point 420 Degrees F, Overall Length 25 ft, Sleeve Inside Diameter 1 in, Standards MSHA, For Use On Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 500.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPX2)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 200 psi, Valve Type: Hard Seat (SN50-1A200)
- NATIONAL Small Bore Inch Seal, 442251 (442251)
- INGERSOLL-RAND Compressed Air Dryer, 15 CFM, 5 HP, 6 Class (D25IN-SR)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, .71 (FC425-12X25)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 1.75 (FC428-28X25)
- EATON AEROQUIP Protective Sleeve, 100 Ft., 2.88 in. (FF90754-288-100)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 2.07 (FC425-32X25)
- EATON AEROQUIP Protective Sleeve, 100 Ft., 2.09 in. (FF90754-209-100)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 1.59 (FC425-24X25)
- ELECTRIDUCT 3/8in Spring Guard Steel Flexible Hose Protector, 10mm, 10 Feet (WL-J-SG-0375-10)
- Eaton Aeroquip Hydraulic Hose Sleeves