Shop All Hydraulic Hose Sleeves
Eaton Aeroquip
Protective Sleeve, 100 Ft., 2.88 in.
Mfr # FF90754-288-100
Zoro # G2418739
product price: $1,559.99
/ea
Free Shipping & Returns
$1,559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide 6
- For Maximum Hose Burst Pressure 16,000 psi
- For Maximum Hose Diameter 2 45/64 in
- Overall Length 100 ft
- For Maximum Pin Hole Leak Pressure 4,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF90754-288-100
- Zoro # G2418739
- Country of Origin United States
- Category Hydraulic Hose Sleeves
Dimensions
Length | 100 ft |
For Maximum Hose Diameter | 2 45/64 in |
Overall Length | 100 ft |
Flat Width | 4.71 in |
Sleeve Inside Diameter | 2 7/8 in |
Details
Material | Polyamide 6 |
Nominal Sleeve I.D. | 2.88 in |
Item | Protective Sleeve |
For Maximum Hose Burst Pressure | 16,000 psi |
For Maximum Pin Hole Leak Pressure | 4,000 psi |
For Use On | Hydraulic Hose |
Color | Black |
Melting Point | 420 Degrees F |
Description
Protective Sleeve, Color Black, Fiber Linier Mass Density Not Applicable, Flat Width 4.71 in, For Maximum Hose Burst Pressure 16,000 psi, For Maximum Hose Diameter 2 45/64 in, For Maximum Pin Hole Leak Pressure 4,000 psi, Material Polyamide 6, Melting Point 420 Degrees F, Overall Length 100 ft, Sleeve Inside Diameter 2 7/8 in, For Use On Hydraulic Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-186)
- DAYTON Radial Bearing, DBL Shield, 1.000 In. Bore (21XU35)
- CLESCO PBDC-BR-075 Bronze Bearing, Die-Cast Housing, Rigid (PBDC-BR-075)
- BANJO 1-1/4" Barbed x 1-1/2" MNPT 90 Degree Elbow (HB150/125-90)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, .71 (FC425-12X25)
- EATON AEROQUIP Protective Sleeve, 100 Ft., 2.09 in. (FF90754-209-100)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 2.86 (FC425-46X25)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 3.34 (FC425-54X25)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 1 (FC425-16X25)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 1.59 (FC425-24X25)
- TOMPKINS Nylon Hose Sleeve1.00" ID NYLON SLEEVE-100' (NHS-100-100 FT)
- Eaton Aeroquip Hydraulic Hoses & Fittings