Shop All Hydraulic Hose Sleeves
Eaton Aeroquip
Protective Sleeve, 100 Ft., 2.09 in.
Mfr # FF90754-209-100
Zoro # G2418766
product price: $1,037.99
/ea
Free Shipping & Returns
$1,037.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide 6
- Sleeve Inside Diameter 2 3/32 in
- Overall Length 100 ft
- Flat Width 3.47 in
- For Maximum Pin Hole Leak Pressure 4,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF90754-209-100
- Zoro # G2418766
- Country of Origin United States
- Category Hydraulic Hose Sleeves
Dimensions
Length | 100 ft |
Sleeve Inside Diameter | 2 3/32 in |
Overall Length | 100 ft |
Flat Width | 3.47 in |
For Maximum Hose Diameter | 2 in |
Details
Material | Polyamide 6 |
Nominal Sleeve I.D. | 2.09 in |
Item | Protective Sleeve |
For Maximum Pin Hole Leak Pressure | 4,000 psi |
Color | Black |
For Maximum Hose Burst Pressure | 16,000 psi |
For Use On | Hydraulic Hose |
Melting Point | 420 Degrees F |
Description
Protective Sleeve, Color Black, Fiber Linier Mass Density Not Applicable, Flat Width 3.47 in, For Maximum Hose Burst Pressure 16,000 psi, For Maximum Hose Diameter 2 in, For Maximum Pin Hole Leak Pressure 4,000 psi, Material Polyamide 6, Melting Point 420 Degrees F, Overall Length 100 ft, Sleeve Inside Diameter 2 3/32 in, For Use On Hydraulic Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN R6ZZ, RadialDeep Groove Ball Bearing 0375 In Id X 0875 In Od X 02812 In W Double Shielded (R6ZZ)
- FESTO Push-In L-Fitting QSL-G1/4-6 (QSL-G1/4-6)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 106" (C106)
- FEDPRO Free All Oil 11 Oz Aerosol (FPRRE12)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 1 (FC425-16X25)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 1.75 (FC428-28X25)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 2.86 (FC425-46X25)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, .71 (FC425-12X25)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 1.25 (FC425-20X25)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 2.07 (FC425-32X25)
- TOMPKINS Nylon Hose Sleeve2.54" ID NYLON SLEEVE-100' (NHS-254-100 FT)
- Eaton Aeroquip Hydraulic Hose Sleeves