Shop All Hydraulic Hose Sleeves
Eaton Aeroquip
Protective Sleeve, 100 Ft., 1.22 in.
Mfr # FF90754-122-100
Zoro # G2418818
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide 6
- Overall Length 100 ft
- For Maximum Hose Diameter 1 13/64 in
- For Maximum Hose Burst Pressure 16,000 psi
- Melting Point 420 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF90754-122-100
- Zoro # G2418818
- Country of Origin United States
- Category Hydraulic Hose Sleeves
Dimensions
Length | 100 ft |
Overall Length | 100 ft |
For Maximum Hose Diameter | 1 13/64 in |
Flat Width | 2.08 in |
Sleeve Inside Diameter | 1 7/32 in |
Details
Material | Polyamide 6 |
Nominal Sleeve I.D. | 1.22 in |
Item | Protective Sleeve |
For Maximum Hose Burst Pressure | 16,000 psi |
Melting Point | 420 Degrees F |
For Maximum Pin Hole Leak Pressure | 4,000 psi |
Color | Black |
For Use On | Hydraulic Hose |
Description
Protective Sleeve, Color Black, Fiber Linier Mass Density Not Applicable, Flat Width 2.08 in, For Maximum Hose Burst Pressure 16,000 psi, For Maximum Hose Diameter 1 13/64 in, For Maximum Pin Hole Leak Pressure 4,000 psi, Material Polyamide 6, Melting Point 420 Degrees F, Overall Length 100 ft, Sleeve Inside Diameter 1 7/32 in, For Use On Hydraulic Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Union Elbow, 90 Deg, 1/2 in., TubexMNPT (KQ2L13-36AS)
- GATES Hydraulic Hose, Bulk, 440 ft. L, 3250 PSI (70485)
- TOMPKINS Hydraulic Fitting-Steel04MP FLUSH HOLLOW HEX PLUG (5406-FLP-04)
- PIX Belt, B Kevlar, 5/8 x 108 in. OC (B105K)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 2.07 (FC425-32X25)
- EATON AEROQUIP Protective Sleeve, 100 Ft., 2.88 in. (FF90754-288-100)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 1.25 (FC425-20X25)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, .71 (FC425-12X25)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 1 (FC425-16X25)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 3.34 (FC425-54X25)
- RHINO 2.09 Min. Inside Dia. 2.25 Max Inside Dia. Rhino HT Nylon Sleeving (RS-209HT)
- Eaton Aeroquip Hydraulic Hose Sleeves