Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Plug, MLORB, Hex Plug
Mfr # 900598-5S
Zoro # G2610015
original price:
$5.59
16% off
new price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel
- Fitting Size 5/16 in
- Fitting Connection Type ORB
- Max. Working Pressure @ 70 F 5,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 900598-5S
- Zoro # G2610015
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/16 in |
Thread Size | 1/2"-20 |
Fitting Thread Size 1 | 1/2"-20 |
Length (In.) | 0.67 |
For Hose Dash Size | -5 |
Overall Length | 0.67mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Carbon Steel |
Fitting Connection Type | ORB |
Max. Working Pressure @ 70 F | 5,000 psi |
Max. Working Pressure (PSI) | 5000 |
Hose Adapter Material | Carbon Steel |
Finish | Trivalent Chromate Zinc |
Fitting Thread Type 1 | Male ORB |
Standards | SAE J514, J513, J512, J1926, J1453 |
Material | Carbon Steel |
Reusable | Yes |
For Hose I.D. | 5/16 in |
Material Grade | 12L14, 12L15 |
Description
Hydraulic Hose Plug, For Hose Dash Size -5, For Hose I.D. 5/16 in, Thread Size 1/2 In.-20, 5,000 psi, Reusable Yes, Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 49206 / WIX (B1AF0002075)
- PBC LINEAR Pillow Block, 2.000" Bore, 5.000" (IPP32G)
- DYNABRADE Retaining Ring (95558)
- DODGE Couplings/Flex Clutch, Jaw Coupling Type L, Actual 0.875 In Bore Dia, 1 Inbore Length, (L095X7/8)
- EATON AEROQUIP Adpt, MORB-MJIC, 9/16-18, 7/8-14, El (2062-6-10S)
- EATON AEROQUIP Adpt, MaleORS, 1-14, Plug (FF976710S)
- EATON AEROQUIP Hose Fitting, JIC Swivel, Straight, G 3/8 (1A6JF6)
- EATON AEROQUIP HoseFitting, MNPT-MNPT, 3/8-18, Straight (2083-6-6S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 9/16-18, Strt (2240-4-6s)
- EATON AEROQUIP Adpt, MJIC, 7/8-14, Strt (2041-10-10S)
- TOMPKINS Hydraulic Fitting-Stainless06MP-06MP HEX NIPPLE-SS (SS-5404-06-06-FG)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs