Shop All Hydraulic Quick Couplers
Eaton Aeroquip
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/8"-14 Thread Size
Mfr # 5610-10-10S
Zoro # G0699168
product price: $34.12
/ea
$34.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ISO 7241-1 Series A
- Connection Type SAE
- Coupler Thread Size 7/8"-14
- Coupler Body Size 5/8"
- Coupler Flow Rate 12.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 5610-10-10S
- Zoro # G0699168
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 7/8"-14 |
Coupler Body Size | 5/8" |
Thread Size | 7/8"-14 |
Overall Length | 2 5/64 in |
Length | 2-5/64" |
Coupling Size | 5/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, 5600 Series, Steel, Coupling Size 5/8 in, Female, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 45 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.95 in OD (563B)
- DIXON Barb to Thor Coupler, Barb, 1/2, Steel (4PS3)
- CONRADER Pressure Relief Valve, Brass Ball (1299O-CE-200)
- FESTO Solenoid Valve CPE18-M1H-3GL-1/4 (CPE18-M1H-3GL-1/4)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FD49-1002-08-06)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 5600 Series (5602-4-4S)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, FD45, B Series (FD45-1003-0404)
- EATON AEROQUIP Dust Cap, 5/8", Push On, Vinyl (5657-10)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (FD90-1012-04-04)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Brass Body, Thread-to-Connect Lock, 5100 Series (5100-S2-20B)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (4S25)
- Eaton Aeroquip Hydraulic Quick Couplers