Shop All Hydraulic Quick Couplers
Eaton Aeroquip
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/8"-14 Thread Size
Mfr # 5608-10-10S
Zoro # G0698818
product price: $42.60
/ea
$42.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ISO 7241-1 Series A
- Connection Type SAE
- Coupler Thread Size 7/8"-14
- Coupler Body Size 5/8"
- Coupler Flow Rate 12.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 5608-10-10S
- Zoro # G0698818
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 7/8"-14 |
Coupler Body Size | 5/8" |
Thread Size | 7/8"-14 |
Length | 2-39/64" |
Overall Length | 2 39/64 in |
Coupling Size | 5/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, 5600 Series, Steel, Coupling Size 5/8 in, Female, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 45 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 130mm I. D., 150mm O. D. (13015010SC)
- DURA-PREMIUM TORQUE Timing Belt, H, 2 x 170in PL, T340 (1700H200)
- LOC-LINE Extended Elbow w/ Clamps Kit, 1/2In, PK4 (50874)
- DYNABRADE Drop In Motor (01888)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 5600 Series (5601-8-10S)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-11 1/2 Thread Size (FD45-1003-1616)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (5608-12-12S)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, FD45, B Series (FD45-1003-0606)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Brass Body, Thread-to-Connect Lock, 3/4"-14 Thread Size (5100-S5-12B)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Brass Body, Thread-to-Connect Lock, 1"-11-1/2 Thread Size (5100-S5-16B)
- BUYERS PRODUCTS Steel Dust Cap With Chain For 1-1/2 Inch NPT Coupler (QDDC241)
- Eaton Aeroquip Hydraulic Quick Couplers