Shop All Hydraulic Quick Couplers
Eaton Aeroquip
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size
Mfr # FD96-1002-12-12
Zoro # G0681573
product price: $297.75
/ea
Free Shipping & Returns
$297.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type EA
- Connection Type NPT
- Coupler Thread Size 3/4"-14
- Coupler Body Size 3/4"
- Coupler Flow Rate 18.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FD96-1002-12-12
- Zoro # G0681573
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/4"-14 |
Coupler Body Size | 3/4" |
Thread Size | 3/4"-14 |
Overall Length | 3 29/32 in |
Length | 3-29/32" |
Coupling Size | 3/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, FD96 Series, Steel, Coupling Size 3/4 in, Female, Max. Working Pressure @ 70 F 7,980 psi, Max. Flow Rate 68.14 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SVHC4-4FV)
- GLOBAL G2SC-125-B Two-Piece Clamping Collar (G2SC-125-B)
- DAYTON Unit Bearing Motor, 1/300HP, 1550 rpm, 115V (4YFH6)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 35 # of Teeth (40BS35H X 1)
- EATON AEROQUIP Dust Cap, 3/8", Push On, Vinyl (5657-6)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FD35-1002-06-06)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/16"-20 Thread Size (FD90-1041-04-04)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, FD45, B Series (FD45-1003-0810)
- EATON AEROQUIP Dust Plug, 3/4", Push On, Vinyl (5659-12)
- EATON AEROQUIP Dust Cap, 1", Push On, Vinyl (5657-16)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, H Series (VHC12-12M)
- Eaton Aeroquip Hydraulic Quick Couplers